Milwaukee Tool
6" TORQUE LOCK Locking C-Clamp Regular Jaws
Mfr # 48-22-3532
Zoro # G8509365
$16.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Max. Opening 2 in
- Throat Depth 2 1/4 in
- Overall Length 6"
- Material Steel
Explore More Products
- MILWAUKEE TOOL Milwaukee® 18 in. TORQUE LOCK™ Wide Jaw Locking C-Clamp 48-22-3530
- MILWAUKEE TOOL 11" TORQUE LOCK Locking C-Clamp Regular Jaws 48-22-3531
- MILWAUKEE TOOL 6" TORQUE LOCK Locking C-Clamp Swivel Jaws 48-22-3522
- MILWAUKEE TOOL 11" TORQUE LOCK Locking C-Clamp Swivel Jaws 48-22-3521
- MILWAUKEE TOOL 18 in. Locking Clamp With Swivel Jaws 48-22-3520
- MILWAUKEE TOOL 11 in. Locking Clamp With Regular Jaws And Durable Grip 48-22-3631
- MILWAUKEE TOOL 9 in. Locking Clamp With Swivel Jaws 48-22-3523
- IRWIN BAR CLAMP 36""XP QUICKGRP 1964715
- PRO-GRADE TOOLS C-Clamp, 3x2" 59134
- IRWIN Locking Welding Clamp, 9", 2-3/4" Cap. 9R
- IRWIN Quick Grip Handi-Clamp, 1-1/2" 59100CD
- Milwaukee Tool Locking Clamps