Zoro Select
Polypropylene Paint Tray, 1 gal, 14" L, 7" D, 18" W
Mfr # BR414
Zoro # G8509821
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1 gal
- Material Polypropylene
- Depth 7"
- Length 14"
- Width 18"
Explore More Products
- ZORO SELECT Polypropylene Paint Tray, 2 qt, 15" L, 3 1/2" D, 11 19/32" W DPT
- ZORO SELECT Plastic Paint Tray Liner, 1 gal, 18" L, 4 1/2" D, 4 1/2" W, 3 PK 7510-CC
- ZORO SELECT Plastic Paint Tray, 1 gal, 13" L, 4" D, 22" W 18DPT
- ZORO SELECT Plastic Paint Tray Liner, 2 gal, 21" L, 3" D, 15" W 509366000
- ZORO SELECT Plastic Paint Tray, 1 gal, 22" L, 4 1/2" D, 12 13/16" W 7500-CC
- ZORO SELECT Plastic Paint Tray, 1 pt, 11 1/2" L, 2 3/4" D, 8" W 16
- ZORO SELECT Plastic Mini Paint Tray, 1/2 qt, 15" L, 2" D, 7" W 12050C
- SURTEK Plastic Tray, 11.61 L, 15.75 W 123347
- WOOSTER Polypropylene Paint Tray, 1 gal, 14.5" L, 7" D, 21.5" W BR414
- LINZER Plastic 9 in. W X 15.75 in. L 1 qt Disposable Paint Tray Liner RM410
- WOOSTER Metal Paint Tray, 3 qt, 19" L, 4" D, 13" W R405-13
- Zoro Select Paint Trays and Buckets