Ge
Ground Kit, Surface/Flush, 125A, 4Wx9L
Mfr # TGK12
Zoro # G8511036
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With PowerMark Gold and Plus Load Centers
- Amps 125 A
- Max. Wire Size 4 AWG
- Min. Wire Size 14 AWG
- Width 4.00"
Explore More Products
- GE Panel Mounting Kit ASPTED3P
- GE Ground Kit, Surface, 70A, 0.75inWx4L TGK4
- GE Handle Tie, 15-125A, 3 Poles TEYXHT3
- GE Raintight Hub, 3.25inWx3.25inL TC200
- GE Panel Board Key 569B737P5
- GE Retainer, 225A, 1Wx1.5inL THQLRK1
- GE Lug Kit, 15-20A, 600VAC FCALK12
- GE HUB RAINTIGHT UNIVERSL1"" TC100P
- GE Panelboard MB Kit, 400A, 9.5inWx16.5inL MB2332WB
- SQUARE D Nq 14In 42Ckt 225A 1P3W Ml Cu Int NQ42L2C14
- SQUARE D Blank Plate, I-Line, 5 pcs, 4.5 in HLW4BL
- Ge Circuit Breaker & Panelboard Accessories