Compass
HUBBELL LIGHTING COMPASS 2 LED Lamps, Emergency Light
Mfr # CU2WG
Zoro # G8511657
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Emergency Lighting and Exit Signs 120/277
- Input Voltage 120V AC
- Lamp Watts - Emergency Lighting and Exit Signs 1.9 W
- Output Voltage 9.6 V DC
- Lighting Technology LED
Explore More Products
- COMPASS HUBBELL LIGHTING COMPASS LED Lamps, Wet Location Remote Head CORD
- COMPASS HUBBELL LIGHTING - COMPASS 2 LED Lamps, Emergency Light CU2RC
- COMPASS LED Wet Location Emergency Light CU2WB
- COMPASS Emergency Light, LED, 13-1/4" W x 5-3/8" L CSWEU2LED
- COMPASS Emergency Outdoor Single Remote Lamp Head CWRS
- COMPASS HUBBELL LIGHTING COMPASS LED Lamps, Remote Head CIRD
- COMPASS Emergency Outdoor Twin Remote Lamp Head CWRD
- LUMAPRO LUMAPRO 2 Incandescent Lamps, Emergency Light 6CGL2
- LUMAPRO LUMAPRO 2 LED Lamps, Emergency Light 19L031
- SONNET Sonnet FSH-341 30 LED Folding Desk Light FSH-341
- KILLARK Hazard Location Fixtures NVSLCFG26RAG
- Compass Emergency Lights