Ashcroft
Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Plastic, Black
Mfr # 20W1005PH02L100#
Zoro # G8515936
$15.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/4 in NPT
- Gauge Application Compressors, Filter Regulators, Fluid Power Equipment, Medical Equipment, Pool and Spa Filters, Automotive Diagnostic Equipment, Beverage Dispensing Equipment, Industrial Machinery, A Variety of Other Applications
- Accuracy +/-3-2-3%
- Material ABS
Explore More Products
- ASHCROFT Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Plastic, Black 20W1005PH02L300#
- ASHCROFT Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Plastic, Black 20W1005PH02L160#
- ASHCROFT Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Plastic, Black 20W1005PH02L400#
- ASHCROFT Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT, Stainless Steel, Silver 251009SWL02L1000#
- ASHCROFT Pressure Gauge, 0 to 5 psi, 1/4 in MNPT, Plastic, Black 25 1490A 02L 5 PSI
- ASHCROFT Pressure Gauge, 0 to 1500 psi, 1/2 in MNPT, Plastic, Black 451259SD04L1500#
- ASHCROFT Digital Pressure Gauge, 0 to 60 psi, 1 1/2 in Triclamp, Silver 302132SD15LXBKBLCYLM60#
- ASHCROFT Pressure Gauge 451209SD04L60#
- ASHCROFT Pressure Gauge 302086SD02LXCYLM60#
- INTERSTATE PNEUMATICS Oil Filled Pressure Gauge 160 PSI 2-1/2 Inch Dial 1/4 Inch NPT Rear Mount G7122-160
- PIC GAUGES Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Stainless Steel, Silver 202L-204E
- Ashcroft Pressure Gauges