- Home
- /
- Test Instruments & Gauges
- /
- Pressure & Vacuum Measuring
- /
- Vacuum Gauges
- /
- Vacuum Gauge, 30in Hg VAC to 0, 1/4inNPT
Ashcroft
Vacuum Gauge, 30in Hg VAC to 0, 1/4inNPT
Mfr # 35W1005PH02LVAC
Zoro # G8515981
$14.59
Item successfully saved to ''
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure and Vacuum Gauge Type Vacuum Gauge
- Gauge Application General-Purpose Case
- Liquid Filled No
- Gauge Nominal Dial Size 3 1/2 in
- Basic Gauge Case Material Plastic
Customers Also Purchased
- Brand Ashcroft
-
MFR #
35W1005PH02LVAC
-
Zoro #
G8515981
- Country of Origin Brazil
- Category Vacuum Gauges
Dimensions
Gauge Nominal Dial Size | 3 1/2 in |
Gauge Connection Size | 1/4 in |
Connection Size | 1/4 in NPT |
Manufacturers Warranty Length | 1 yr |
Process Connection Size | 1/4 in |
Case Diameter | 3.7 in |
Nominal Dial Size | 3 1/2 in |
Case Depth | 1.14 in |
Manufacturer Warranty Length | 1 yr |
Details
Pressure and Vacuum Gauge Type | Vacuum Gauge |
Gauge Application | General-Purpose Case |
Liquid Filled | No |
Basic Gauge Case Material | Plastic |
Basic Gauge Wetted Parts | Brass / Bronze |
Gauge Connection Type | MNPT |
Gauge Connection Location | Bottom |
Gauge Primary Range Units | in Hg |
Case Color | Black |
Gauge Sensor Material | Bronze |
Range | 30 in Hg Vac to 0 |
Gauge Primary Range Numbered Graduations | 1 |
Basic Gauge Sensor Material | Bronze |
Gauge Accuracy | +/-3-2-3% |
Smallest Graduation | 0.5 in Hg |
Item | Industrial Vacuum Gauge |
Gauge Lens Material | Polycarbonate |
Connection Location | Lower |
Basic Gauge Lens Material | Plastic |
Gauge Primary Range Smallest Graduation | 0.5 |
Operating Temp. Range | -40 Degrees to 150 Degrees F |
Gauge Case Material | ABS |
Gauge Socket Material | Brass |
Calibration Certificate Included | No |
Gauge Primary Range Values | -30 to 0 |
Graduations | 1 in Hg |
Gauge Panel Mountable | No |
Gauge Special Options | PowerFlex(TM) Movement |
Gauge Case Color | Black |
Basic Gauge Socket Material | Brass |
Series | 1005P |
Includes Vent Plug | No |
Process Temperature Range | -40 Degrees to 150 Degrees F |
Accuracy Grade | ASME B40.100 Grade B |
Primary Scale Numeric Increments | 1 |
Sensor Material | Bronze |
Panel-Mountable | No |
Non-Sparking | No |
Includes Calibration Certificate | No |
Accuracy | +/-3-2-3% |
Hazardous Location Rating | Not Rated |
Field Fillable | No |
Gauge Case Liquid | None |
Process Connection Gender | Male |
Ambient Operating Temperature Range | -40 Degrees to 150 Degrees F, -40 Degrees to 65 Degrees C |
IP/NEMA Rating | Not Rated |
Lens Material | Polycarbonate |
Lens Material - Gauge | Plastic |
Dial Face Material | Aluminum |
Includes Mounting Hardware | No |
Socket Material | Brass |
Pointer Material | Aluminum |
Pressure Range Type | Vacuum |
Primary Scale Units | in Hg |
Liquid-Filled Case | No |
Compatible Process Media | Water |
Sensor Type | Bourdon Tube |
Removable Bezel | No |
Process Connection Location | Bottom |
Process Connection | 1/4 in NPT Male |
Gauge Accuracy Grade | Grade B - Commercial |
Cleaned for Oxygen Service | No |
Primary Pressure Scale Color | Black |
Pressure Range | 30 to 0 in Hg |
Standards | ASME, CRN, UL 252A, UL 404 |
Freeze Resistant Movement | No |
Pressure Gauge Type | General Purpose Dial Pressure Gauge |
Dial Color | White |
Primary Pressure Range | 30 to 0 |
Accuracy Scale | Mid-Scale |
Process Connection Type | NPT |
Vibration Resistance | Liquid-Filled |
Dry Dampening Feature | FlutterGuard |
Primary Graduations | 1 / 0.5 |
Primary Scale Minor Graduations | 0.5 |
Scale Type | Single |
Application | Beverage Dispensing Systems, Filtration Monitoring, Hydraulics, Instrument and Controls, OEM Applications, Paint Sprayers, Pneumatics, Pumps, Water Pressure Testing |
Gauge Wetted Parts | Brass / Bronze |
Pointer Color | Black |
Blowout Safety Back | No |
Movement Material | Polyester |
Case Material - Gauge | Plastic |
Description
Industrial Vacuum Gauge, Nominal Dial Size 3 1/2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material ABS, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating Not Rated, Primary Pressure Range 30 to 0, Dry Dampening Feature FlutterGuard, Vibration Resistance Liquid-Filled, Dial Color White
Explore More Products
- ASHCROFT Panel Mount Vacuum Gauge 20W1001TH 01B XUCZG VAC
- ASHCROFT Vacuum Gauge, 30 Hg to 0, 3-1/2In, 1/4In 351009SW02LXLLVAC
- ASHCROFT Vacuum Gauge, 30 Hg to 0, 2-1/2In, 1/4In 251009SW02BXLLVAC
- ASHCROFT Gauge, Vacuum, 30in Hg VAC to 0,1009AWL 351009AWL02LVAC
- ASHCROFT Vacuum Gauge, Process, 1/4in NPT, Silver 1009S
- ASHCROFT Vacuum Gauge, 30in Hg VAC to 0, Back 25W1005PH02BVAC
- ASHCROFT Pressure Gauge 002696 (45W1000H02L30#)
- ASHCROFT Vacuum Gauge, 30 Hg to 0, 3In, 1/4In NPT 301084S02LVACC4
- ASHCROFT Pressure Gauge 001255 (20W1005SH02L60#)
- ENGINEERED SPECIALTY PRODUCTS, INC Pic Gauges 2-1/2" Vacuum Gauge, Liquid Filled, 1500 PSI, Stainless Case, Lower Mount, PRO-201L-254N PRO-201L-254N
- ASHCROFT Vacuum Gauge, 30 Hg to 0, 6In, 1/4In NPT 60-1082AS 02L VAC
- Ashcroft Vacuum Gauges