- Home
- /
- Test Instruments & Gauges
- /
- Pressure & Vacuum Measuring
- /
- Pressure Gauges
- /
- Pressure Gauge, 0 to 5000 psi, 1/4 in MNPT, Stainless Steel, Silver
Ashcroft
Pressure Gauge, 0 to 5000 psi, 1/4 in MNPT, Stainless Steel, Silver
Mfr # 251009SW02L5000#
Zoro # G8516487
$73.39
Item successfully saved to ''
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/4 in NPT
- Gauge Application Pumps and Compressors, Boilers, Equipment Skids, Specialized OEM Equipment, Hydraulics and pneumatics, Severe Ambient Conditions
- Range 0 to 5000 psi
- Accuracy +/-1.0%
Customers Also Purchased
- Brand Ashcroft
-
MFR #
251009SW02L5000#
-
Zoro #
G8516487
- UPC # 759426942349
- Country of Origin United States
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in NPT |
Diameter | 2-3/4" |
Dial Size (In.) | 2-1/2 |
Gauge Connection Size | 1/4 in |
Gauge Nominal Dial Size | 2 1/2 in |
Manufacturers Warranty Length | 5 yr |
Process Connection Size | 1/4 in |
Case Depth | 1.25 in |
Manufacturer Warranty Length | 5 yr |
Case Diameter | 2.75 in |
Nominal Dial Size | 2 1/2 in |
Details
Connection Location | Lower |
Item | Industrial Pressure Gauge |
Gauge Application | Pumps and Compressors, Boilers, Equipment Skids, Specialized OEM Equipment, Hydraulics and pneumatics, Severe Ambient Conditions |
Range | 0 to 5000 psi |
Accuracy | +/-1.0% |
Material | 304 Stainless steel |
Color | Silver |
Application | Refrigeration, Autoclave, Boilers, Water Pressure Testing, Equipment Skids, Hydraulics, Pneumatics, Pumps, Severe Ambient Conditions, OEM Applications |
Gauge Primary Range Values | 0 to 5000 |
Gauge Primary Range Units | psi |
Gauge Connection Type | MNPT |
Basic Gauge Case Material | Stainless Steel |
Case Color | Metallic |
Basic Gauge Socket Material | Stainless Steel |
Gauge Socket Material | 316 Stainless Steel |
Gauge Case Color | Stainless Steel |
Gauge Connection Location | Bottom |
Basic Gauge Lens Material | Plastic |
Operating Temp. Range | -40 Degrees to 200 Degrees F |
Gauge Sensor Material | 316 Stainless Steel |
Gauge Panel Mountable | No |
Gauge Accuracy | +/-1.00% |
Liquid Filled | No |
Graduations | 500 psi |
Max. Pressure (PSI) | 5000 |
Smallest Graduation | 50 psi |
Calibration Certificate Included | No |
Gauge Lens Material | Polycarbonate |
Gauge Primary Range Smallest Graduation | 50 |
Series | 1009 |
Gauge Special Options | PowerFlex(TM) Movement |
Basic Gauge Wetted Parts | Stainless Steel |
Gauge Case Material | 304 Stainless Steel |
Pressure and Vacuum Gauge Type | Pressure Gauge |
Gauge Primary Range Numbered Graduations | 500 |
Basic Gauge Sensor Material | Stainless Steel |
Case Material | Stainless Steel |
Pressure Range | 0 to 5,000 psi |
Socket Material | 316L Stainless Steel |
Standards | ASME, CRN, RoHS |
Process Connection | 1/4 in NPT Male |
Process Connection Gender | Male |
Removable Bezel | Yes |
Pressure Gauge Type | Industrial Pressure Gauge |
Bezel Material | 304 Stainless Steel |
Sensor Material | 316L Stainless Steel |
Process Connection Type | NPT |
Pointer Color | Black |
Process Connection Location | Bottom |
Panel-Mountable | No |
Primary Pressure Scale Color | Black |
Gauge Wetted Parts | Stainless Steel |
Dial Color | White |
Lens Material | Polycarbonate |
Includes Vent Plug | Yes |
Primary Scale Minor Graduations | 50 |
Lens Material - Gauge | Plastic |
Primary Scale Numeric Increments | 500 |
Pressure Range Type | Pressure |
Scale Type | Single |
Sensor Type | Bourdon Tube |
Includes Calibration Certificate | No |
Pointer Material | Aluminum |
Accuracy Scale | Full Scale |
Burst Pressure | 25,300 psi |
Dial Face Material | Aluminum |
Includes Mounting Hardware | No |
Case Construction | Welded Joint |
IP/NEMA Rating | IP54 (Plug Vented), IP65 (Plug Closed), NEMA 4 (Plug Closed) |
Accuracy Grade | ASME B40.100 Grade 1A |
Gauge Case Liquid | None |
Compatible Process Media | Deionized Water |
Hazardous Location Rating | Not Rated |
Vibration Resistance | None |
Process Temperature Range | -40 Degrees to 250 Degrees F |
Movement Material | 304 Stainless Steel |
Non-Sparking | No |
Liquid-Filled Case | No |
Cleaned for Oxygen Service | No |
Dry Dampening Feature | None |
Ambient Operating Temperature Range | -40 Degrees to 200 Degrees F (-40 Degrees to 93 Degrees C) |
Bezel Mounting Type | Bayonet |
Field Fillable | No |
Freeze Resistant Movement | No |
Blowout Safety Back | No |
Gauge Accuracy Grade | Grade 1A - Industrial |
Dial Face Color | White |
Primary Pressure Range | 0 to 5,000 |
Primary Scale Units | psi |
Description
Industrial Pressure Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-1.0 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating IP54 (Plug Vented), IP65 (Plug Closed), NEMA 4 (Plug Closed), Primary Pressure Range 0 to 5,000, Dry Dampening Feature None, Vibration Resistance None
Explore More Products
- ASHCROFT Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Stainless Steel, Silver 251009SWL02L15#
- ASHCROFT Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Stainless Steel, Silver 351009SWL02L600#
- ASHCROFT Pressure Gauge, 0 to 2000 psi, 1/4 in MNPT, Stainless Steel, Silver 1009S
- ASHCROFT Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Stainless Steel, Silver 251009SW02BXLL600
- ASHCROFT Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Stainless Steel, Silver 301084S02L300C4
- ASHCROFT Pressure Gauge, 0 to 100 psi, 1/2 in MNPT, Plastic, Black 451379SSL04L100#
- ASHCROFT Pressure Gauge 451279AS02B400#
- ASHCROFT Pressure Gauge 4-1/2in 0-3000psi 1/4in Npt 45-1279-SS-02B-3000
- ASHCROFT Pressure Gauge 851010S04L60#
- WINTERS Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Steel, Black PEM216LF
- FLUKE Digital Compound Gauge, -14 to 0 to 15 psi, 1/4 in MNPT, Metal, Silver FLUKE-700G04
- Ashcroft Pressure Gauges