Ashcroft
Dial Thermometer, Bi-Metallic, 3 in Dial
Mfr # 30EI60R
Zoro # G8516532
Free Shipping & Returns
$80.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensing Element Bi-Metallic
- Dial Size 3 in
- Connection Size 1/2 in
- Connection Location Back
- Stem Length 2.5 in
Explore More Products
- ASHCROFT Dial Thermometer, Bi-Metallic, Back, 6 in 30EI60R
- ASHCROFT Dial Thermometer, Silicone Dampening 50EI60R
- ASHCROFT Dial Thermometer, 5 in Dial, Every-Angle 50EI60E
- ASHCROFT 4-1/2In 1/2In 3In 20-240F Npt Bimetal Thermometer 600A-01-C11-B01-A1-L01-CE
- ASHCROFT Dial Thermometer, 1/2 in Dial, Every-Angle 50EI60E
- ASHCROFT Dial Thermometer, Bi-Metallic, 1/2 in Conn 30EI60R
- ASHCROFT Dial Thermometer, 304 SS Case 50EI60E
- ASHCROFT Dial Thermometer, 1 Percent Acc 50EI60R
- ASHCROFT 3In 1/2In 2-1/2In 0-250F Npt Bimetal Thermometer 30EI60E025 0/250F
- TEL-TRU Analog Dial Thermometer, Stem 18" L LT330R-1855
- ZORO SELECT Bimetal Thermom, 5 In Dial, 0 to 250F 1NGD9
- Ashcroft Dial Thermometers