Te-Co
Double-End Threaded Stud, 7/16"-14 Thread to 7/16"-14 Thread, 5 1/2 in, Steel, Black Oxide
Mfr # 40609
Zoro # G8518176
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Threaded Rod Material Steel
- Thread Coverage Partially
- Threaded Rod Finish Black Oxide
- Thread Size A 7/16"-14
Explore More Products
- TE-CO Double-End Threaded Stud, 7/16"-14 Thread to 7/16"-14 Thread, 6 in, Steel, Black Oxide, 2 PK 40610
- TE-CO Double-End Threaded Stud, 7/16"-14 Thread to 7/16"-14 Thread, 4 in, Steel, Black Oxide, 2 PK 40606
- TE-CO Double-End Threaded Stud, 5/16"-18 Thread to 5/16"-18 Thread, 2 1/2 in, Steel, Black Oxide, 2 PK 40452
- TE-CO Double-End Threaded Stud, M10-1.5mm Thread to M10-1.5mm Thread, 110 mm, Steel, Black Oxide, 2 PK 60406
- TE-CO Double-End Threaded Stud, 1/4"-20 Thread to 1/4"-20 Thread, 3 in, 18-8 Stainless Steel, Plain, 2 PK 40374
- TE-CO Double-End Threaded Stud, 1/2"-13 Thread to 1/2"-13 Thread, 1 1/2 in, Steel, Black Oxide, 2 PK 40770
- TE-CO Double-End Threaded Stud, M20-2.5mm Thread to M20-2.5mm Thread, 250 mm, Steel, Black Oxide, 2 PK 60715
- TE-CO Double-End Threaded Stud, M6-1mm Thread to M6-1mm Thread, 95 mm, Steel, Black Oxide, 2 PK 60204
- TE-CO Double-End Threaded Stud, M20-2.5mm Thread to M20-2.5mm Thread, 200 mm, Steel, Black Oxide, 2 PK 60713
- TE-CO Double-End Threaded Stud, 3/4"-10 Thread to 3/4"-10 Thread, 10 in, 18-8 Stainless Steel, Plain 40983
- ZORO SELECT Double-End Threaded Rod, 10-32 Thread to 10-32 Thread, 1 ft, Steel, Zinc Plated LINK21812EZ
- Te-Co Double-Ended Rods & Studs