- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Gloves & Hand Protection
- /
- Cut-Resistant Gloves
- /
- Cut Resistant Gloves, Gray, Knit, 7, PR
Shop Alternate Products
This Product is Discontinued
Ansell
Cut Resistant Gloves, Gray, Knit, 7, PR (Discontinued)
Mfr # PU1000
Zoro # G8519253
This Product is Discontinued
Key Features
- ANSI/ISEA Cut Level 3
- Size 7
- Color Gray
- Glove Coating Material Polyurethane
- Palm Material Polyurethane
Customers Also Purchased
- Brand Ansell
-
MFR #
PU1000
-
Zoro #
G8519253
- Country of Origin Korea, Republic of
- Category Cut-Resistant Gloves
Dimensions
Size | 7 |
Glove Length | 9 in |
Length | 9" |
Glove Size | 7 |
Details
Item | Cut Resistant Gloves |
ANSI/ISEA Cut Level | 3 |
Color | Gray |
Glove Coating Material | Polyurethane |
Palm Material | Polyurethane |
Glove Hand Style | Left and Right |
Finger Style | Full |
Application | Protects from Sharp Edges of Metals, Ceramics, Glass and Other Materials |
Thumb Style | Straight |
Glove Coating Coverage | Palm and Fingers |
ANSI/ISEA Puncture Force | 131 |
ANSI/ISEA Abrasion Level | 6 |
Lining | Polyethylene/Lycra(R)/Fiber |
Coating Coverage | Palm/Fingers |
Weight | Light |
ANSI Puncture Newtons | 131 |
Suggested Use Environment | Dry/Light Oil |
Stitching Material | Polyester |
Cut Resistant | Yes |
Gauge | 13 |
ANSI/ISEA Puncture Level | 2 |
Puncture Resistant | Yes |
Glove Coating Finish | Smooth |
Standards | EN388 |
Coating Finish | Smooth |
Glove Cut | Clute |
ANSI Cut Grams | 1461 |
Finger Material | Polyurethane |
ANSI Abrasion Cycles | Greater Than 20,000 |
Coating Material | Polyurethane |
Cuff | Knit |
Hand | Right/Left |
Back Material | Polyethylene/Lycra(R) |
Abrasion Resistant | Yes |
Cut | Clute |
ANSI/ISEA Cut Load | 1461 |
ANSI/ISEA Abrasion Cycles | Greater Than 20,000 |
ANSI/ISEA Cut Grams | 1461 |
Hand Style | Left and Right |
Description
Cut Resistant Gloves, ANSI/ISEA Abrasion Level 6, ANSI/ISEA Cut Level 3, Color Gray, Glove Coating Material Polyurethane, Glove Length 9 in, Glove Size 7, 1 Pair