Ifm
Cordset, 5 Pin, Receptacle, Female
Mfr # EVC001
Zoro # G8521064
$17.23
24% off
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 2 m
- Jacket Color Black
- End 1 Number of Pins 5
- Max. Voltage 250 V AC, 300 V DC
- End 1 Thread M12
Explore More Products
- IFM Cordset, 5 Pin, Receptacle, Female EVC004
- IFM Cordset, 5 Pin, Receptacle, Female EVC005
- IFM Single-Ended Cordset, 25 m L Cable EVC088
- IFM Connecting Cordset Cable EVC100
- IFM Cordset, 5 Pin, Receptacle, Female EVC016
- IFM Single-Ended Cordset, 20 m L Cable EVC083
- IFM Evt136 Ecomot 400 Female 10M 50V-Ac Cordset Cable EVT136
- IFM 20M 50V-Ac 60V-Dc Cordset Cable EVC388
- IFM 25M 250V-AC 300V-DC CORDSET CABLE EVC088 ADOAH040MSS0025H04
- BRAD HARRISON Cordset, 4 Pin, Plug, Male 804006A09M050
- BRAD HARRISON Mini-Change 3P M/F St/St 2M Cordset Cable 1300100488 113030K13M020
- Ifm Sensor Cordsets & Receptacles