Ifm
Cordset, 3 Pin, Receptacle, Female
Mfr # E18213
Zoro # G8521091
$24.63
12% off
$21.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 5 m
- Jacket Color Yellow
- End 1 Number of Pins 3
- Max. Voltage 300 V AC, 300 V DC
- End 1 Thread 1/2"-20
Explore More Products
- IFM Cordset, 5 Pin, Receptacle, Female EVC017
- IFM Cordset, 5 Pin, Receptacle, Female EVC004
- IFM 5M 240V-Ac 300V-Dc Cordset Cable EVT001 ADOGH040VAS0005E04
- IFM Female M23 Connector 15M Cordset Cable E11744
- IFM Cordset, 5 Pin, Receptacle, Female EVC010
- IFM Cordset, 5 Pin, Receptacle, Female EVC019
- IFM Cordset, For Use with PN4XXX Series E18026
- IFM Patch Cable, 1 m Cable Length E11428
- IFM Sensor Cordset Cable EVW028 VDOGH040SCS0005T04STGH04SCS
- BRAD HARRISON Mini-Change 3P M/F St/St 2M Cordset Cable 1300100488 113030K13M020
- BRAD HARRISON External Thread Receptacle, 3, Female, 13A 1R3004A20A120
- Ifm Sensor Cordsets & Receptacles