Shop Alternate Products
This Product is Discontinued
Mi-T-M
3500 psi 3.7 gpm Cold Water Gas Pressure Washer (Discontinued)
Mfr # GBJ-3504-0MKB
Zoro # G8521825
Free Shipping & Returns
This Product is Discontinued
Key Features
- Pressure Washer Duty Rating Industrial Duty (3300 psi and Greater)
- Power Type Gas
- Height 27-1/2"
- Piston Material Ceramic
- Net Weight 184 lb.