Shop Alternate Products
This Product is Discontinued
Contico
26"W Structural Foam, Black Portable Tool Box, Matte, 12-1/2"H (Discontinued)
Mfr # HR8260
Zoro # G8522351
This Product is Discontinued
Key Features
- Portable Tool Box Product Grouping Portable Tool Boxes
- Primary Tool Box Material Structural Foam
- Nominal Outside Width 26 in
- Nominal Outside Depth 10 in
- Nominal Outside Height 13 in