Shop Alternate Products
This Product is Discontinued
Lps
35 lb. Bearing Grease Gray/Black (Discontinued)
Mfr # 70806
Zoro # G8522866
Free Shipping & Returns
This Product is Discontinued
Key Features
- Container Type Pail
- Grease Color Gray
- Timken OK Load 65 lb
- ISO Viscosity Grade Not tested
- Container Size 35 lb.