Tough Guy
Flue Brush, Dia 1, 1/4 MNPT, Length 8
Mfr # 3EDF1
Zoro # G8523837
$16.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Spiral/Double Stem
- Fill Type Tempered Wire
- Brush Length (In.) 4 1/2 in
- Brush Dia. (In.) 1 in
- Tube Dia. (In.) 1 1/4 in
Explore More Products
- TOUGH GUY Fiberglass Rods, 3/8 NPT, Dia 1/2, Length72 3EDA8
- TOUGH GUY Flue Brush, OAL 6 1/2 In 2VMZ3
- TOUGH GUY Flue Brush, Dia 3 1/2, 1/4 MNPT, Length 8 3EDH4
- TOUGH GUY Flue Brush, SS, 2 In Dia, 1/4 In MNPT 2FCC8
- TOUGH GUY Condenser, Dia 13/16, 1/4-28(M) Thread, L 6 3HHA8
- TOUGH GUY Condenser, Dia 13/16, 12 24 (M) Thread, L 6 3HGZ4
- TOUGH GUY Condenser, Dia 1 1/4, 12 24 (F) Thread, L 6 3HHE7
- TOUGH GUY Condenser, Dia 3/8, 12 24 (F) Thread, L 6 3HGW4
- TOUGH GUY Condenser, Dia 1, 12 24 (F) Thread, L 6 3HGW1
- TOUGH GUY Condenser, Dia 5/8, 1/4 28 (M) Thread, L 6 3HGY1
- NINA SERIES Sensor Extension Rods, w/3-45-1/2" Thread EXT3
- Tough Guy HVAC Brushes