Phase-A-Matic
Phase Converter, Rotary, 5 HP, 208-240V
Mfr # R-5
Zoro # G8523943
Free Shipping & Returns
$1,244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Rotary
- Input Voltage 208-240 V AC
- Output Voltage 208-240 V AC
- Output Amps 13.9 A
- Input (Amps) 30 A
Explore More Products
- PHASE-A-MATIC Phase Converter, Rotary, 15 HP, 208-230V R-15
- PHASE-A-MATIC Phase Converter, Static, 8 to 10 HP OP UL-1200HD
- PHASE-A-MATIC Phase Converter, Rotary, 40-120HP, 460V RH-40
- PHASE-A-MATIC Phase Converter, Rotary, 7.5 HP, 208-240V R-7
- PHASE-A-MATIC Phase Converter, Rotary, 1 HP, 208-240V R-1
- PHASE-A-MATIC Phase Converter, Static, 4 to 8 HP OP UL-900HD
- PHASE-A-MATIC Phase Converter, Rotary, 50 HP, 208-240V R-50
- PHASE-A-MATIC Phase Converter, Rotary, 50-150HP, 460V RH-50
- PHASE-A-MATIC Phase Converter, Rotary, 30-90 HP, 460V RH-30
- PHASE-A-MATIC Phase Converter, Rotary, 20-60 HP, 460V RH-20
- PHASE-A-MATIC Phase Converter, Rotary, 25 HP, 208-240V R-25
- Phase-A-Matic Converters