Shop Alternate Products
This Product is Discontinued
Brady
Group Lockout Box, 14 Locks Max, Red (Discontinued)
Mfr # GLOBOX
Zoro # G8525736
Free Shipping & Returns
This Product is Discontinued
Key Features
- Box Material Plastic
- Maximum Number of Padlocks 18
- Overall Height 7.5 in
- Overall Width 15.75 in
- Overall Depth 2.5 in