Zoro Select
Caster Wheel, Nylon, 4 in., 1100 lb.
Mfr # 40L477
Zoro # G8525815
$25.04
17% off
$20.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 4 in
- Fits Axle Dia. 1/2"
- Wheel Width 1 1/2 in
- Load Rating 1,100 lb
- Caster Load Rating Range Medium-Duty
Explore More Products
- ZORO SELECT Caster Wheel, Polyolefin, 4 in., 250 lb. 26Y355
- ZORO SELECT Ergonomic Nylon Tread Wheel, 3-1/8 POG 82/15K
- ZORO SELECT Caster Wheel, Nylon, 4 in., 800 lb. W-420-WNB-1/2
- ZORO SELECT Caster Wheel, Nylon, 6 in., 900 lb. P-N-060X020/050R-001
- ZORO SELECT Caster Wheel, 900 lb., 8 D x 2 In. 2RZG7
- ZORO SELECT Caster Wheel, Nylon, 4 in., 1000 lb. P-N-040X020/050K-001
- ZORO SELECT Caster Wheel, Nylon, 4 in. Dia., 2000 lb. NYB-0420-08
- ZORO SELECT Caster Wheel, Gray Core, 6" Wheel dia. GTB-0625-12
- ZORO SELECT Caster Wheel, Nylon, 8 in., 2500 lb. W-820-NYB-1/2
- CASTERHQ TP-60F, 2" Wheel, Retractable Leveling Machine Casters, 2, TP9360-01-NYL-IPC
- CASTERS, WHEELS & INDUSTRIAL HANDLING 4 x 1-1/2 Molded Plastic Wheel, 5/8 Axle CW-415-PO 5/8
- Zoro Select Caster Wheels