Delhi
Blower, BD, Less Motor, 10-1/4 Wheel
Mfr # 9005421
Zoro # G8526603
Free Shipping & Returns
$175.99
Item successfully saved to ''
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 10 1/4 in
- Wheel Width (In.) 9 9/16 in
- Type Double Inlet Forward Curve, Belt Drive, Less Motor
- Mounting Multipostion
- Housing Height (In.) 15 9/16 in
Customers Also Purchased
- Brand Delhi
-
MFR #
9005421
-
Zoro #
G8526603
- Country of Origin Canada
- Category Belt Drive Blowers
Dimensions
Wheel Dia. (In.) | 10 1/4 in |
Wheel Width (In.) | 9 9/16 in |
Housing Height (In.) | 15 9/16 in |
Shaft Dia. | 3/4 in |
Discharge Width (In.) | 11 13/16 in |
Housing Width (In.) | 12 13/16 in |
Housing Depth (In.) | 15 1/16 in |
Discharge Height (In.) | 10 1/4 in |
Housing Height | 16.9 in |
Overall Height | 16 7/8 in |
Wheel Width | 9 1/2 in |
Housing Width | 12.8 in |
Shaft Diameter | 3/4 in |
Housing Depth | 15 in |
Outlet Size | 10 1/4 in x 11 3/4 in |
Outlet Width | 11 3/4 in |
Overall Width | 12 3/4 in |
Inlet Diameter | 8 in |
Wheel Dimensions | 10 1/4 in Dia. x 9 1/2 in W |
Outlet Diameter | Not Applicable |
Outlet Height | 10 1/4 in |
Overall Depth | 15 in |
Wheel Diameter | 10 1/4 in |
Details
Item | Blower |
Type | Double Inlet Forward Curve, Belt Drive, Less Motor |
Mounting | Multipostion |
Housing Finish | Galvanized Steel |
Max. Ambient Temp. (F) | 104 Degrees F |
Bearing Type | Ball |
Housing Material | Steel |
Max. Inlet Temp. (Deg. F) | 250 Degrees F |
Wheel Material | Steel |
Includes | Mounting Hardware |
Wheel Type | Forward-Curved |
Drive Type | Belt Drive |
Rotation | CW/CCW |
Corrosion Resistant | Yes |
Mount Type | Multiposition |
Maximum Airflow | 4,450 cfm |
Minimum Motor Speed | Not Applicable |
Material | Steel Wheel & Steel Housing |
Assembly | Unassembled |
Flange Type | Non-Flanged |
Includes Mounting Hardware | Yes |
Minimum Ambient Temperature | -65 Degrees F |
Includes Motor | No |
Minimum Airflow | 4,000 cfm |
Number of Discharge Positions | 4 |
Maximum Ambient Temperature | 250 Degrees F |
Outlet Shape_broad | Rectangular |
Maximum Inlet Air Temperature | 250 Degrees F |
Market | Commercial, Industrial, Residential |
Flange Type_broad | Outlet |
Maximum Fan Speed | 2,800 RPM |
Maximum Motor Horsepower | 5 hp |
OEM Replacement | No |
For Motor HP (Dependent on Motor) | 1/4 hp to 5 hp |
Hazardous Location Specification | Not Applicable |
For Fan Speed (Dependent on Motor) | 2,800 RPM |
Housing Material Finish | Galvanized |
Resistance Properties | Corrosion Resistant |
Includes Drive Package | No |
For Air Type | General/Clean |
Outlet Shape | Rectangular |
Inlet Type | Dual-Inlet |
Maximum Motor Speed | Not Applicable |
Number of Inlets | 2 |
Maximum Static Pressure | 2 1/2 in wc |
Minimum Motor Horsepower | 1/4 hp |
Housing Material Grade | G90 |
Features | Base Feet can be Mounted for Various Discharge Positions, Blower Housings Have Extruded Holes to Give Greater Holding Power for Mounting Base Sides and Motor Bracket, Capacity Range 200 to 8000 cfm, Shaft Dimensions and Finish are Carefully Controlled to Ensure Quiet, Trouble Free Operation, Shafts for Ball Bearing Models have Keywayed Ends, the Blower Wheel has an Exclusive Centre Disc which Allows Blowers to be Used Safely at Speeds Well Above Any Normal Requirement |
Spark Resistant Construction Type | Not Rated |
Hazardous Location Application | No |
Wheel Material Finish | Zinc Plated |
For High-Static Pressure Applications | Yes |
For Airflow | 4,000 cfm to 4,450 cfm |
Discharge Position | Bottom Horizontal, Down Blast, Top Horizontal, Up Blast |
Chemical Resistant | No |
Description
Blower, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package No, Assembly Unassembled, Wheel Diameter 10 1/4 in, Minimum Airflow 4,000 cfm, Maximum Airflow 4,450 cfm, Maximum Static Pressure 2 1/2 in wc, Maximum Inlet Air Temperature 250 Degrees F, Shaft Diameter 3/4 in, Bearing Type Ball, Wheel Material Steel, Housing Material Steel, Wheel Width 9 1/2 in, Number of Inlets 2, Inlet Diameter 8 in, Outlet Shape Rectangular, Outlet Height 10 1/4 in, Outlet Width 11 3/4 in
Explore More Products
- DELHI Blower, BD, Less Motor, 12-7/8 Wheel 9005464
- DELHI Rack, Filter F207A
- DELHI Blower, BD, Less Motor, 18-1/2 Wheel 9005494
- DELHI Blower, Inline Duct 7H732
- DELHI Blower, Inline Duct 210 INSL
- DELHI Blower, BD, Less Motor, 8-1/16 Wheel 9005401
- DELHI Blower, Inline Duct 7H727
- DELHI Blower, Inline Duct 7H760
- DELHI Blower, Inline Duct 7H719
- MARATHON MOTORS Marathon Motors Fan Blower Motor, B304, 48S17D2056, 1/3HP, 1800RPM, 115V, 1PH, 48Y FR, DP B304
- DAYTON Blower w/ Dr Pkg, 10-1/4 In, 115/230V 7J416
- Delhi Belt Drive Blowers