Shop Alternate Products
This Product is Discontinued
Sunnex
Task Light, LED, Gooseneck, Blk, 20D, 27InArm (Discontinued)
Mfr # SL9-227B25H
Zoro # G8527513
Free Shipping & Returns
This Product is Discontinued
Key Features
- Lamp Type Led
- Watts 6
- Arm Length 27 in
- Voltage 12 to 24
- Lamp Included Yes