Siemens
Control Transformer, 100VA, 2.88 In. H
Mfr # MT0100M
Zoro # G8527741
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 240V AC, 480V AC
- Output Voltage - Transformer 120V AC, 240V AC
- VA Rating - Transformer 100 VA
- Protective Device None
- Enclosure Style - Transformer Open
Explore More Products
- SIEMENS Class 2 Transformer, 24VAC, 50 VA, 1 PH MT0050B
- SIEMENS Class 2 Transformer, 24VAC, 75 VA, 1 PH MT0075C
- SIEMENS Control Transformer, 500VA, 4.75 In. H MT0500A
- SIEMENS Control Transformer, 75VA, 2.56 In. H MT0075M
- SIEMENS Control Transformer, 75VA, 2.56 In. H MT0075A
- SIEMENS Control Transformer, 250VA, 3.81 In. H MT0250A
- SIEMENS Control Transformer, 500VA, 120/240VAC MT0500C
- SIEMENS Control Transformer, 2kVA, 120VAC MT2000A
- SIEMENS Control Transformer, 500VA, 4.75 In. H MT0500B
- SQUARE D Control Transformer, 150VA, 4.55 In. H 9070TF150D2
- SQUARE D Control Transformer, 200VA, 3.20 In. H 9070T200D1
- Siemens Power Distribution