Shop Alternate Products
This Product is Discontinued
Foxfury
FOXFURY 54/120 Lumens, LED Silver Headlamp (Discontinued)
Mfr # 480-009S
Zoro # G8527793
Free Shipping & Returns
This Product is Discontinued
Key Features
- Lamp Type LED
- Rechargeable No
- Lumens 54/120
- Flashlight Battery Size AA
- Flashlight Grouping Type Headlamp