Dayton
Combination Louver Damper, 12x12
Mfr # 45C672
Zoro # G8528107
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Louver Type Combination
- Louver Free Area 0.297 sq ft
- Min. Wall Opening (In.) 12H x 12W
- For Use With Intake or Exhaust Applications
- Louver Max. Intake 131 cfm
Explore More Products
- DAYTON Louver, Intake, 12-18 In, Galvanized Steel 4F421
- DAYTON Louver Damper, Adjustable, 36H x 48W 20UA29
- DAYTON Intake Louver, Fixed, Drainable, 30H x 18W 20UA34
- DAYTON Louver, Adj w/ 28 to 46 In, Aluminum 2FTV4
- DAYTON Louver, Wall Opening 24x24In, Galvannealed 4FZG4
- DAYTON Drainable Louver, Fixed, 23-1/2 H, Alum 5NKJ3
- DAYTON Intake Louver, Fixed, Drainable, 42H x 48W 20UA69
- DAYTON Intake Louver, Fixed, Drainable, 54H x 36W 20UA56
- DAYTON Louver Damper, Adjustable, 42H x 36W 20UC09
- DAYTON Drainable Louver, Fixed, 17-1/2 H, Alum 5NKJ2
- MAURICE FRANKLIN LOU MINI LOUVER WHT 6"" RLW-100 6
- Dayton Louvers