Legris
4mm Compression x 1/8" Male BSPT Straight Adapter 10PK
Mfr # 0105 04 10
Zoro # G8528852
$54.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Specific Fitting Shape Straight Adapter
- Fitting Connection Type Compression x Male BSPT
- Tube Size 5/32 in
- Pipe Size - Pipe Fitting 1/8 in
Explore More Products
- LEGRIS 6mm Compression Brass Equal Tee 10PK 0104 06 00
- LEGRIS 8mm Compression Brass Equal Straight Union 10PK 0106 08 00
- LEGRIS 4mm Compression Brass Sleeve 50PK 0124 04 00
- LEGRIS Brass Metric Compression Fitting 0105 25 34
- LEGRIS Brass Metric Compression Fitting 0105 22 21
- LEGRIS Brass Metric Compression Fitting 0101 16 82
- LEGRIS Brass Metric Compression Fitting 0116 15 00
- LEGRIS 12mm Compression Brass 90 Degree Elbow 10PK 0102 12 00
- LEGRIS Brass Metric Compression Fitting 0101 10 78
- PARKER 1" Compression x MNPT Brass Connector 5PK 68CA-16-16
- ZORO SELECT 3/8" x 5/8" Low Lead Brass Tee 700084-101006
- Legris Tube Fittings