Cox
Caulk Gun, 10 oz, Sausage Pack
Mfr # 63006-300
Zoro # G8529507
Free Shipping & Returns
$135.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Container Size 10 oz
- For Container Type Sausage Pack
- Air Inlet 1/4 in NPT
- Cartridge Size 10 oz
- Pressure Range 0 to 100 psi
Explore More Products
- COX Pneumatic Caulk Gun, 29 oz, Cartridge, Gray 63002
- COX Caulk Gun, 600 mL, Sausage Pack, Aluminum 63007-600S
- COX Caulk Gun, 10 oz, Cartridge 63004-LP
- COX Caulk Gun, 600 mL, Sausage Pack 63006-600
- COX Caulk Gun, 600 mL, Bulk Container 61009
- COX Pneumatic Caulk Gun, 10 oz, Gray 63001
- ASTRO PNEUMATIC Caulk Gun, 10 oz, Cartridge 4531
- CHICAGO PNEUMATIC Caulking Gun Trigger Control CP9885
- NEWBORN Pneumatic Caulk Gun, 10 oz, Aluminum, Black 710AL-12
- ASTRO PNEUMATIC CAULKING GUN AIR AO405
- Cox Caulk Guns & Accessories