First Alert
Smoke Alarm, Photoelectric Sensor, 85 dB @ 10 ft Audible Alert, (2) AA Batteries, 120V AC
Mfr # SA520B
Zoro # G8529622
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Source (2) AA Batteries, 120V AC
- Detection Method Photoelectric
- Interconnection Capability Up to 18 Units
- Audible Alert 85 dB @ 10 ft
- Visual Alert Style LED
Explore More Products
- FIRST ALERT Smoke Alarm, Photoelectric Sensor, 85 dB @ 10 ft Audible Alert, 120V AC 7010B
- FIRST ALERT CRBN MNOXDE DETCTOR 120V 1039746
- FIRST ALERT First Alert 5024747 Plug-In with Battery Back-up Electrochemical Carbon Monoxide Detector 5024747
- FIRST ALERT First Alert- brk 120 Volt Hardwired Smoke Alarm With Battery Back Up 9120B 29054513014
- FIRST ALERT Smoke Alarm, Ionization Sensor, 85 dB @ 10 ft Audible Alert, 120V AC, 9V 9120LBL
- FIRST ALERT CO DETECTOR 120V SILENCE CO5120BN
- FIRST ALERT CO Alarm, 9V, RV OEM Replacement CO250RVA
- FIRST ALERT Ion Smoke, 9V, RV OEM Replacement 1039883
- FIRST ALERT Hrdw Ac Smk Alrm W/Plugs 1039809
- KJB SECURITY Xtreme Life 4K Night Vision Smoke Detector Bottom View SC72004K
- KIDDE Dual Sensor Smoke Alarm 44200702-N
- First Alert Carbon Monoxide and Smoke Detectors