Oatey
CementPVC, Blue, 16 oz., Low VOC
Mfr # 30893
Zoro # G8529884
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Medium Bodied, PVC
- Size (Oz.) 16 oz
- Color Blue
- For Use With PVC Pipe and Fittings
- Standards ASTM D2564, BAAQMD Method 40
Explore More Products
- OATEY PVC Cleaner, Clear, 4 oz. 30779
- OATEY PVC Cement, Gray, 16 oz. 31095
- OATEY Primer, Low VOC, 16 oz., Purple 30757
- OATEY Cement, Brush-Top Can, 32 fl oz, Blue 32163V
- OATEY Black Cement, ABS, Medium, 32 oz. 30902
- OATEY PVC Cement, Low VOC, 8 oz., Clear 31013
- OATEY Cement, Brush-Top Can, 32 fl oz, Clear 31015V
- OATEY Cement, Extra Special, ABS, Black, 1 gal. 30920
- OATEY Flowguard, CPVC, Gold, 1 gal. 31914
- EZ WELD Enviro Clear Primer Clear EZ31103N
- OATEY Purple Primer, 16 oz. 30770
- Oatey Pipe Sealants