Shop Alternate Products
This Product is Discontinued
Linishall
Bench Grinder Stand, Metal, 10-1/4 In. (Discontinued)
Mfr # BGSHEET
Zoro # G8530173
Free Shipping & Returns
This Product is Discontinued
Key Features
- For Use With 6 in to 8 in Bench Grinders
- Construction Metal
- Base Size (In.) 12 x 7-1/2
- Includes Mounting hardware
- Dia. (In.) 10-1/4