Schaefer
Mobile Misting Air Circulator 18" Non-Oscillating, 115VAC, 1400/1800/2200 CFM
Mfr # PVM18C
Zoro # G8530331
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$799.99
Key Features
- Promotion Restriction Not eligible for promotion
- Blade Diameter 18"
- Oscillation Non-Oscillating
- Air Flow 1400/1800/2200 CFM
- Voltage 115VAC
Replacement Parts
Explore More Products
- SCHAEFER Misting Ring Kit 31" MKLP42SO-7B
- SCHAEFER Pedestal Fan 30" Oscillating, 115VAC TW30W-PRB
- SCHAEFER Standard-Duty Industrial Fan 12" Non-Oscillating, 115/230VAC, 1470 CFM GVK12
- SCHAEFER Master 30" Direct Drive Portable Barrel Fan, 5500 CFM, 1/3 HP MAC-30D
- SCHAEFER Mobile Air Circulator 36" Non-Oscillating, 115VAC, 11,700 CFM VKM36-O
- SCHAEFER Stainless Steel Washdown Fan, 3 Ph 24" 24CFO-SWDS-3-Q
- SCHAEFER OSHA Pedestal Fan Non-Oscillating, 115VAC 30PFR
- SCHAEFER Circulation Fan 30" 115VAC 30CFO
- SCHAEFER High Velocity Industrial Fan, 1075 RPM, WH 36CFO-HE
- VORNADO 530B Small Whole Room Air Circulator CR1-0073-06
- XPOWER 3/4 HP, 3200 CFM, 7.5 Amps, 4 Positions, 3 Speeds Air Mover with 3-Hour Timer and Filter Kit X-800TF
- Schaefer Air Circulators