Fibergrate
Micro-Mesh Grating, 144 in Span, Meniscus Surface, Corvex Resin, Light Gray
Mfr # 879110
Zoro # G8530401
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$898.99
Key Features
- Span (Length) - Grating 144 in
- Material Fiberglass
- Width 4 ft
- Depth 1 1/2 in
- Color Light Gray
Explore More Products
- FIBERGRATE Moltruded Grating, 72 in Span, Grit-Top Surface, Corvex Resin, Light Gray 874020
- FIBERGRATE Stair Treads, Meniscus with Grit Nosing Surface, Corvex Resin, Yellow 879407
- FIBERGRATE Stair Treads, Meniscus with Grit Nosing Surface, Corvex Resin, Dark Gray 879402
- FIBERGRATE Moltruded Grating, 48 in Span, Grit-Top Surface, Corvex Resin, Light Gray 874010
- FIBERGRATE Molded Grating, 48 in Span, Grit-Top Surface, Corvex Resin, Green 878870
- FIBERGRATE Pedestrian Pultruded Grating, 96 in Span, Grit-Top Surface, ISOFR Resin, Light Gray 872000
- FIBERGRATE Pedestrian Pultruded Grating, 96 in Span, Grit-Top Surface, ISOFR Resin, Light Gray 872030
- FIBERGRATE Industrial Pultruded Grating, 144 in Span, Grit-Top Surface, ISOFR Resin, Yellow 872250
- FIBERGRATE Industrial Pultruded Grating, 144 in Span, Grit-Top Surface, Vi-Corr Resin, Dark Gray 872100
- FIBERGRATE Industrial Pultruded Grating, 36 in Span, Grit-Top Surface, ISOFR Resin, Yellow 872640
- FIBERGRATE Industrial Pultruded Grating, 96 in Span, Grit-Top Surface, Vi-Corr Resin, Dark Gray 872135
- Fibergrate Fiberglass Grating