Cablofil
Wire Mesh Cable Tray, 18x2In, 10 Ft
Mfr # CF54/450EZ
Zoro # G8531031
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 91 lb
- Finish Zinc Plated
- Length 10 ft
- Height 2 in
- Width 18 in
Explore More Products
- CABLOFIL Cable Tray Support, Center Hanging, Steel FASPCH300PG
- CABLOFIL Fastrut Connector, Electro Zinc, PK50 FS41DC
- CABLOFIL Cable Tray Support, Steel, Length 12 In FASP300PG
- CABLOFIL Cable Tray, 4" D x 24" W CF105/600EZ
- CABLOFIL Cable Tray Support, Floor Mounting UFS60/100PG
- CABLOFIL Clamp Washer, Square Splice, PK50 CE25EZ
- CABLOFIL Cable Guide, Pre Galvanized CABLEXIT100PG
- CABLOFIL CABLE RUNWAY WIRE MESH, 10'LX2"WX2"D STRAIGHT SECTION, ELECTRO ZINC 199265
- CABLOFIL CABLE RUNWAY WIRE MESH, 10'LX18"WX2"D STRAIGHT SECTION, ELECTRO ZINC 198369
- FLEMING SUPPLY J Channel Desk Cable Organizer, 10 White Raceway, Cord Cover Management Kit for Desks, Offices 201518VYW
- ELECTRIDUCT Large Latching Cable Raceway (1125 Series)- 6ft- Black- 20 Pack SR-CASE-1125-6-BK
- Cablofil Cable Trays