Enpac
Drum Spill Cntnmnt Pallet, 8 Drum
Mfr # 5775-YE-G
Zoro # G8531196
Free Shipping & Returns
$628.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Width 48 in
- Color Yellow/Black
- Includes Removable Grate
- Standards EPA 40 CFR 264.175, SPCC, UFC, NPDES
Explore More Products
- ENPAC Drum Stacker Shelf, 17 In. L, 22 In. W 6003-YE
- ENPAC 4-Drum Spillpallet w/Drain 4064-YE-D
- ENPAC Catch Basin Insert, Black, 500 gpm 4340
- ENPAC Spill Tray, 20 gal., Yellow 8091-YE
- ENPAC Coverd Drum Spll Cntnmnt Hut, 64 in. L 4000-YE
- ENPAC Pail Containment System, Stationary 6010-YE
- ENPAC Spill Berm Repair Kit, 8in.L, 11inW, Black 48-BRK-DLX-8
- ENPAC Spill System, Plastic Drum, 103 Gal 8080-YE
- ENPAC SpillPal, Economy, 36x63x4.5 4912-YE
- ULTRATECH Drum Spill Containment Pallet, 65-1/2" L 9611
- SPILL TECH ENVIRONMENTAL SpillTech Conical Drain Plug, 2" DP2
- Enpac Spill Containment Accessories