Guardian Equipment
Emergency Shower, Floor, 30 gpm
Mfr # G1662SSH
Zoro # G8531223
$773.74
38% off
Free Shipping & Returns
$472.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Material Galvanized Steel
- Flow Rate 30 gpm
- Installation Type Plumbed
- Ball Valve Type 1 in IPS Brass Stay Open
- Shower Spray Head Material Stainless Steel
Replacement Parts
Explore More Products
- GUARDIAN EQUIPMENT Emergency Shower, Horizontal, 30 gpm G1643SSH
- GUARDIAN EQUIPMENT Emergency Shower, Vertical, 30 gpm G1635
- GUARDIAN EQUIPMENT Emergency Shower, Vertical, 30 gpm G1635SSH
- GUARDIAN EQUIPMENT Emergency Shower, Horizontal, 30 gpm G1643
- GUARDIAN EQUIPMENT Emergency Shower, Horizontal, 30 gpm G1691
- GUARDIAN EQUIPMENT Emergency Shower, Floor, 30 gpm G1662
- GUARDIAN EQUIPMENT Concealed Emergency Shower G1658
- GUARDIAN EQUIPMENT Frze-restnt Emergency Shower GFR1205
- GUARDIAN EQUIPMENT Concealed Emergency Shower G1629
- BRADLEY Safety Shower, Ceiling Mount, Head Dia.: 10.75 in S19-130A
- BRADLEY Safety Shower, Floor Mount S19-110
- Guardian Equipment Drench Showers