- Home
- /
- Safety
- /
- Facility & Worksite Safety
- /
- Eyewash Stations and Shower Equipment
- /
- Eyewash Stations
- /
- Fendall Porta Stream® III; Eyesaline Eyewash Station
Shop Alternate Products
This Product is Discontinued
Honeywell
Fendall Porta Stream® III; Eyesaline Eyewash Station (Discontinued)
Mfr # 32-000310-0000
Zoro # G8531765
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Green
- Mounting Wall or Cart
- Eyewash Tank Capacity 16.0 gal.
- Standards ANSI Z358.1
- Eye Wash Activates By Handle
Customers Also Purchased
- Brand Honeywell
-
MFR #
32-000310-0000
-
Zoro #
G8531765
- UPC # 364809410157
- Country of Origin United States
- Category Eyewash Stations
Dimensions
Width | 20 in |
Depth | 19 in |
Height | 24 in |
Details
Color | Green |
Mounting | Wall or Cart |
Eyewash Tank Capacity | 16.0 gal. |
Standards | ANSI Z358.1 |
Eye Wash Activates By | Handle |
Includes | 1 gal Sperian Saline Solution, Sperian Saline Concentrate, Sperian Water Additive |
In Solution Shelf Life | 6 mo |
Weight Empty | 35 lb |
Eye Wash Tank Capacity | 16.0 gal. |
Item | Eyewash Station |
Weight Full | 170 lb |
Shelf Life | 2.5 Yrs. |
Tank Material | Plastic |
Voltage | 110 V AC |
Material | LLDPE |
Tank Capacity | 16 gal |
Activates By | Handle |
Mixing Ratio | 1/2 Additive to 1 Gallon Water |
Maximum Flow Rate | 0.4 gpm |
Media Type | Saline Concentrate |
Contents | Included |
Portable Water Supply Type | Gravity-Fed |
Mount Type | Counter, Wall |
Activation | Gravity Feed |
Sub-Brand | Fendall |
Spray Head Style | Covered |
Eyewash Capacity | 16 gal |
Electrical Connection Type | Plug-in |
Coverage | Eyes |
Series | Porta Stream III |
Environment | Freezing Temperatures |
Accessory Type | ( 110 V AC ) |
Refill Type | Bottle |
ANSI Compliance | Primary |
Minimum Operating Temperature | -32 Degrees F |
Included Media | Media Included |
Installation Type | Portable |
Description
Eyewash Station, Activation Gravity Feed, Color Green, Coverage Eyes, Depth 19 in, Height 24 in, Width 20 in, Electrical Connection Type Plug-in, Environment Freezing Temperatures, In Solution Shelf Life 6 mo, Included Media Media Included, Includes 1 gal Sperian Saline Solution, Sperian Saline Concentrate, Sperian Water Additive, Maximum Flow Rate 0.4 gpm, Media Type Saline Concentrate, Minimum Operating Temperature -32 Degrees F, Mount Type Counter, Wall, Portable Water Supply Type Gravity-Fed