Ssi Schaefer
Straight Wall Container, Gray, Polypropylene, 23 3/4 in L, 16 in W, 17 in H
Mfr # EF6423.GY1
Zoro # G8533314
Free Shipping & Returns
$93.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Polypropylene
- Overall Length 23 3/4 in
- Overall Height 17 in
- Overall Width 16 in
Explore More Products
- SSI SCHAEFER Straight Wall Container, Gray, Polypropylene, 24 in L, 16 in W, 13 in H, 2.21 cu ft Volume Capacity ELB6320.GY1
- SSI SCHAEFER Straight Wall Container, Gray, Polypropylene, 23 3/4 in L, 16 in W, 13 in H EF6320.GY1
- SSI SCHAEFER Straight Wall Container, Gray, Polypropylene, 23 3/4 in L, 16 in W, 9 in H EF6220.GY1
- SSI SCHAEFER Straight Wall Container, Gray, Polypropylene, 23 3/4 in L, 16 in W, 13 in H EF6323.GY1
- SSI SCHAEFER Straight Wall Container, Yellow, Polyethylene, 13 in L, 9 in W, 6 in H, 0.25 cu ft Volume Capacity 1463.130906YL1
- SSI SCHAEFER Straight Wall Container, Gray, Polypropylene, 15 3/4 in L, 12 in W, 5 in H EF4123.GY1
- SSI SCHAEFER Straight Wall Container, Gray, Polypropylene, 23 3/4 in L, 16 in W, 9 in H EF6223.GY1
- SSI SCHAEFER Straight Wall Container, Gray, Polypropylene, 23 3/4 in L, 16 in W, 17 in H EF6420.GY1
- ORBIS Straight Wall Container, Gray, Polyethylene, 48 in L, 22-1/2 in W SO4822-7GRAY
- DIVERSI-PLAST Nesting Container, Natural, Polyethylene, 30 in L, 19 in W, 12 in H, 3 cu ft Volume Capacity, 3 PK 39826
- QUANTUM STORAGE SYSTEMS Divider Box, Blue, Not Specified, 10-7/8 in L, 8-1/4 in W, 5 in H DG91050BL
- Ssi Schaefer Storage Totes & Containers