- Home
- /
- Pumps
- /
- Centrifugal Pumps
- /
- Straight Centrifugal High Head Pumps
- /
- Cast Iron 2 HP Centrifugal Pump 208-230/460V
Shop Alternate Products
This Product is Discontinued
Goulds Water Technology
Cast Iron 2 HP Centrifugal Pump 208-230/460V (Discontinued)
Mfr # 3MS1F4G4
Zoro # G8533497
Free Shipping & Returns
This Product is Discontinued
Key Features
- HP - Pumps 2 hp
- Voltage - Pumps 208 to 240/480V AC
- Phase - Pumps 3
- Housing Material - Pumps Cast Iron
- Inlet Size - Pumps 1-1/4 in NPT
Customers Also Purchased
- Brand Goulds Water Technology
-
MFR #
3MS1F4G4
-
Zoro #
G8533497
- Country of Origin United States
- Category Straight Centrifugal High Head Pumps
Dimensions
Inlet Size - Pumps | 1-1/4 in NPT |
Outlet Size - Pumps | 1 in NPT |
Manufacturers Warranty Length | 1 yr |
Max. Dia. Solids | 1/16 in |
Details
HP - Pumps | 2 hp |
Voltage - Pumps | 208 to 240/480V AC |
Phase - Pumps | 3 |
Housing Material - Pumps | Cast Iron |
Max. Head | 142 ft |
Motor Enclosure - Pumps | Open Dripproof |
Frame | 48 |
Phase | 3 |
Max. Case Pressure | 75 psi |
Motor Type | 3 Phase |
GPM of Water @ 120 Ft. of Head | 34 |
GPM of Water @ 70 Ft. of Head | 59 |
Max. Liquid Temp. | 212 Degrees F |
HP | 2 |
Impeller Material | 316L Stainless Steel |
Motor RPM | 3,500 RPM |
Inlet Pressure | 50 psi |
Wetted Materials | 303/316L Stainless Steel, Carbon, Ceramic, Buna-N |
Impeller Type | Closed |
Min. GPM @ Head | 10 @ 140 ft |
Inlet | 1-1/4" |
Outlet | 1" |
GPM of Water @ 140 Ft. of Head | 10 |
GPM of Water @ 60 Ft. of Head | 63 |
Motor Enclosure | ODP |
Max. GPM @ Head | 63 @ 60 ft |
GPM of Water @ 110 Ft. of Head | 40 |
Max. Specific Gravity | 1.0 |
GPM of Water @ 130 Ft. of Head | 26 |
Amps | 6.4/3.2 |
Item - Straight Centrifugal Pumps | Straight Centrifugal High Head Pump |
Hz | 60 |
Duty | Continuous |
Port Rotation | 45 increments |
Item | Centrifugal Pump |
GPM of Water @ 80 Ft. of Head | 55 |
Seal Material | Buna-N Elastomers, Carbon/Ceramic Face, 316 Stainless Steel Metal Parts |
Housing Material | Cast iron |
Best Efficiency GPM @ Head | 38 @ 120 ft |
Voltage | 208-230/460VAC |
Best Efficiency Range GPM @ Head | 32 to 44 gpm @ 126 to 106 ft |
GPM of Water @ 100 Ft. of Head | 46 |
GPM of Water @ 90 Ft. of Head | 51 |
Description
Centrifugal Pump, 2 hp HP - Pumps, Voltage - Pumps 208 to 240/480V AC, 3 Phase - Pumps, Housing Material - Pumps Cast Iron, Outlet Size - Pumps 1 in NPT, Inlet Size - Pumps 1-1/4 in NPT, Max. Head 142 ft, Motor Enclosure - Pumps Open Dripproof, Max. GPM @ Head 63 @ 60 ft, Amps 6.4/3.2, 60 Hz, 3,500 RPM Motor RPM, Motor Type 3 Phase, Impeller Type Closed, Impeller Material 316L Stainless Steel, Max. Dia. Solids 1/16 in
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov