Garrett Metal Detectors
Walk Through Metal Detector, 33 Zones, Gray
Mfr # 1168414
Zoro # G8534041
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$4,652.99
Key Features
- Type PD6500i
- For Use With Batteries, Casters, CMA; Removable Magna Dolly; Permanent Magna Dolly, Remote
- Operating Frequency (Hz) 54/60 Hz
- Indicator LED/LCD
- Material ABS Plastic; Aluminum
Explore More Products
- GARRETT METAL DETECTORS Hand-Held Security Metal Detector 1165800
- GARRETT METAL DETECTORS Hand-Held Security Metal Detector 1165190
- GARRETT METAL DETECTORS Walk Through Metal Detector, 33 Zones, Gray, EZL 1168416
- GARRETT METAL DETECTORS Hand-Held Pinpointing Metal Detector 1140920
- GARRETT METAL DETECTORS Hand-Held Evidence Metal Detector, Ground 1140750
- GARRETT METAL DETECTORS Hand-Held Pinpointing Metal Detector 1166020
- GARRETT METAL DETECTORS Metal Detector Battery Module 1171300
- GARRETT METAL DETECTORS Detector and Scanner Kit, 12V, Gray 1168448
- GARRETT METAL DETECTORS Metal Detector Battery Module 1171400
- BARSKA Metal Detector, Scan Depth 1-1/2", 0.3 lb. BE12744
- ZIRCON Metal Detector, Electronic, 6" Depth 71079
- Garrett Metal Detectors Detectors & Scanners