Duro
Pressure Gauge, 0 to 10,000 psi, 1/2 in MNPT, Stainless Steel, Silver
Mfr # 4207-1833-CERT
Zoro # G8536561
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/2 in NPT
- Gauge Application Demanding Industries Such as Chemical, Petroleum and Other Services Where Accurate and Dependable Gauges are Required
- Includes Pulsation Restrictor
- Accuracy +/-0.5%
Explore More Products
- DURO Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Black 6.2020713E7
- DURO Pressure Gauge, 0 to 200 psi, 1/2 in MNPT, Stainless Steel, Silver 4207-0733-CERT
- DURO Compound Gauge, -30 to 0 to 30 in Hg/psi, 1/4 in MNPT, Black 6.2022213E7
- DURO Pressure Gauge, 0 to 800 psi, 1/2 in MNPT, Stainless Steel, Silver 4207-1233-CERT
- DURO Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Silver 42070613-MAXHAND
- DURO Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Silver 42070913-MAXHAND
- DURO Pressure Gauge, 0 to 100 psi, 1/2 in MNPT, Stainless Steel, Silver 4207-0533-CERT
- DURO Compound Gauge, -30 to 0 to 60 in Hg/psi, 1/4 in MNPT, Black 6.2022313E7
- DURO Pressure Gauge, 0 to 1000 psi, 1/2 in MNPT, Stainless Steel, Silver 4207-1333-CERT
- ZORO SELECT Pressure Gauge, 0 to 2000 psi, 1/8 in MNPT, Stainless Steel, Silver 4FMU2
- PIC GAUGES Air Gauge, 3-1/2", 0/60psi, 1/4"CBM, UClamp 103D-354D
- Duro Pressure Gauges