Zoro Select
Crucible Tongs, 9 In, Nickel
Mfr # 5ZPT5
Zoro # G8537313
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Riveted Joint, Serrated Tips
- Overall Length 9 in
- Material Nickel
- Standards Not Applicable
- Material of Construction Nickel
Explore More Products
- ZORO SELECT Beaker Tongs, 3 Jaw, Nickel Plated Steel 5ZPV5
- ZORO SELECT Crucible Tongs, 26 In, Stainless Steel 5ZPV0
- ZORO SELECT Crucible Tongs, 18 In, Nickel Plated Steel 5ZPT6
- ZORO SELECT Tweezer, PTFE Material, 3-15/16" L 316525-0100
- ZORO SELECT Coated Beaker Tongs, 50to1500 mL Beakers 5ZPV4
- ZORO SELECT Beaker Tongs For 50 to 1500 mL Beakers 5ZPV3
- ZORO SELECT Crucible Tongs, 9 In, Brass 5ZPT3
- ZORO SELECT Julian Tongs, 18 In, Nickel Plated Steel 5ZPV2
- ZORO SELECT Lock Joint Tongs, Stainless Steel 5ZPV8
- KNIPEX Tweezers, Anti-Magnetic, Angled, 4-3/4 In 92 02 54
- A2Z SCILAB Flat Hollow Handle Tweezers, Toothed 4.75L, Stainless Steel, Gold Band A2Z-ZR897
- Zoro Select Inspection and Retrieving Tools