- Home
- /
- Vehicle Maintenance
- /
- Automotive Service & Shop Tools
- /
- Parts Washers & Accessories
- /
- Tank, Washer/Soak
Shop Alternate Products
This Product is Discontinued
Graymills
Tank, Washer/Soak (Discontinued)
Mfr # COM804-A
Zoro # G8539921
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Tank Capacity 85 gal
- Load Capacity (Lb.) 500
- Tank Width (In.) 28 7/8 in
- Tank Length (In.) 30 in
- Nominal Tank Depth (In.) 16.5 in
Customers Also Purchased
- Brand Graymills
-
MFR #
COM804-A
-
Zoro #
G8539921
- Country of Origin United States
- Category Parts Washers & Accessories
Dimensions
Tank Width (In.) | 28 7/8 in |
Tank Length (In.) | 30 in |
Nominal Tank Depth (In.) | 16.5 in |
Overall Length (In.) | 42 in |
Overall Width (In.) | 30 in |
Overall Height (In.) | 34 in |
Pump Size | 0.3333 hp |
Overall Height | 34 in |
Overall Width | 30 in |
Tank Overall Width | 28 7/8 in |
Tank Overall Height | 29 in |
Tank Dimensions WxDxH | 28 7/8 in x 30 in x 29 in |
Overall Depth | 42 in |
Tank Overall Depth | 30 in |
Details
Tank Capacity | 85 gal |
Load Capacity (Lb.) | 500 |
Work Light | No |
Standards | cETLus |
Filtration | Yes |
Type | Solvent |
Construction | Mild Steel |
Voltage | 115V |
Item | Parts Washer |
Temp. Range (F) | Ambient Only |
For Use With | 12Y139, 2RE49, 2W352 |
Cleaning Method | Flush, Manual, Soak, Spray Under Immersion |
Phase | Single-Phase |
Work Lighting | No Light Included |
Maximum Fluid Level | 16 1/2 in |
Horsepower | 3333/10000 hp |
For Solution Base Type | Solvent-Based |
Series | Clean-O-Matic |
Number of Flushing Stations | 0 |
Load Capacity | 500 lb |
Minimum Operating Temperature | 60 Degrees F |
Number of Brush Stations | 0 |
Tank Material | Steel |
Cleaning Solution Included | Not Applicable |
Maximum Operating Temperature | 105 Degrees F |
Description
Parts Washer, For Solution Base Type Solvent-Based, Cleaning Method Flush, Manual, Soak, Spray Under Immersion, Tank Material Steel, Tank Capacity 85 gal, Maximum Fluid Level 16 1/2 in, Load Capacity 500 lb, Tank Overall Width 28 7/8 in, Tank Overall Depth 30 in, Tank Overall Height 29 in, Minimum Operating Temperature 60 Degrees F, Maximum Operating Temperature 105 Degrees F, Voltage 115V, Horsepower 3333/10000 hp, Includes Agitation Manifold, Flush Hose, Removable Workshelf, Spray Nozzle
Replacement Parts
- $51.4423% off
- $16.7814% off
- $16.7927% off
On page
1 of 1