Wiegmann
NEMA 3R 18.0 in H x 12.0 in W x 6.0 in D Wall Mount Enclosure
Mfr # RSC121806GNK
Zoro # G8540296
Free Shipping & Returns
$98.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12 in
- Height 18 in
- Depth 6 in
- Material Steel
- NEMA Rating 3R
Explore More Products
- WIEGMANN NEMA 1 24.0 in H x 20.0 in W x 6.0 in D Wall Mount Enclosure N1C202406
- WIEGMANN NEMA 1 10.0 in H x 10.0 in W x 4.0 in D Wall Mount Enclosure N1C101004
- WIEGMANN NEMA 1 15.0 in H x 15.0 in W x 6.0 in D Wall Mount Enclosure SC151506NK
- WIEGMANN NEMA 4X, 6P, 12 9.74 in H x 7.74 in W x 6.25 in D Wall Mount HW-J100806CHTLWW
- WIEGMANN NEMA 1 8.0 in H x 6.0 in W x 6.0 in D Wall Mount Enclosure SC060806G
- WIEGMANN NEMA 1 6.0 in H x 4.0 in W x 4.0 in D Wall Mount Enclosure SC040604NK
- WIEGMANN 90 in H x 72 in W x 20 in D Freestanding Mount WRD907220FSD4
- WIEGMANN 30 in H x 30 in W x 8 in D Mounting Holes Mount N412303008SS3PTC
- WIEGMANN 11 in H x 12 in W x 11 in D WA161608GSCG
- WIREMOLD Pole Extender 25DTP-E10-DG
- WIEGMANN NEMA 1 24.0 in H x 24.0 in W x 8.0 in D Wall Mount Enclosure SC242408G
- Wiegmann Electrical Enclosures