Shop Alternate Products
This Product is Discontinued
Milwaukee Tool
1/4" 7 A Magnum Drill 2500 RPM (Discontinued)
Mfr # 0100-20
Zoro # G8540305
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Handle Style Pistol Grip
- Chuck Size 1/4 in
- No Load RPM 0 to 2800
- Amps 7.0 A