Dayton
Kitchen Exhaust Hood, 72 In
Mfr # 6KWK8
Zoro # G8540314
Item requires special delivery charges. A $599.00 per item surcharge will be applied.
$2,686.99
Key Features
- Color Silver
- Height (In.) 24"
- Width (In.) 72"
- Depth (In.) 54"
- Commercial / Residential Commercial
Replacement Parts
Explore More Products
- DAYTON Temperature Interlock Sensor, SS 6KWL9
- DAYTON Digital Temperature Interlock Sensor 48C177
- DAYTON Commercial Kitchen Exhaust Hood, SS, 48 in 20UD05
- DAYTON Commercial Kitchen Exhaust Hood, SS, 48 in 20UD10
- DAYTON Digital Temperature Interlock 48C175
- DAYTON Digital Temperature Interlock 48C176
- DAYTON Commercial Kitchen Exhaust Hood, SS, 60 in 20UD11
- DAYTON Air Supply Plenum, Stainless Steel, 60 in. 20UD14
- DAYTON Commercial Kitchen Exhaust Hood, SS, 60 in 20UD08
- BROAN Range Hood, 30 In 423001
- BROAN-NUTONE Broan F403011 30 Inch Range Hood - White F403011
- Dayton Range Hoods