Shop Alternate Products
This Product is Discontinued
Tough Guy
Scrubbing Pad, 15 In, Green, PK5 (Discontinued)
Mfr # 6XZY3
Zoro # G8541687
This Product is Discontinued
Key Features
- Floor Application Cleaning, Scrubbing
- Floor Machine Pads Color Family Green
- Floor Pad Size 15 in
- Pad/Brush Shape Round
- Material Recycled Plastic Polyester Fiber