Crescent Jobox
JOBOX Rolling Work Bench - 4 Drawers, 1 Shelf, 4" Casters
Mfr # 676990
Zoro # G8541714
Item requires special delivery charges. A $25.00 per item surcharge will be applied.
$2,218.99
Key Features
- Width 43 7/8 in
- Height 38 1/2 in
- Workbench/Work Table Type Mobile
- Workbench/Table Surface Material Steel
- Workbench/Table Frame Material Steel
Explore More Products
- CRESCENT JOBOX JOBOX Rolling Work Bench - 2 Drawers, 2 Shelves, 4" Casters 675990
- CRESCENT JOBOX JOBOX Rolling Work Bench - 6 Drawers, 1 Shelf, 6" Casters 678990
- BETA 18"W Orange Mobile Work Station, Powder Coated, 810 mm H x 1220 mm L C25
- MANHATTAN COMFORT Fortress 31.5" Mobile Garage Cabinet with Drawer and Shelves 2GMCC-WH
- CRAFTSMAN Workstation, Black, 39 1/2 in H, 52 in W CMST98274BK
- DURHAM MFG Mobile Workstation, 2 shelf, pegboard panel, 1-1/2" lips up, work surface RSC-2436-2-PB-95
- LITTLE GIANT Mobile Workstation, 1200 lb, 59-1/4" H MW-2436-5TL-PB
- GARANT ToolTruck Mobile Workbench with Bamboo Worktop, 20x16G, Number of drawers: 8 914568 8
- ZORO SELECT Louvered Cart, 54-1/2 In. H, 36 In. L RSC-2436-2-LP-2DR-32B-95
- ROYAL BASKET TRUCKS Poly Scale Cart, 8 Bu, Gray R08-GRX-STA-5UNN
- SPC INDUSTRIAL Work-Station, 24" x 66" x 36", Solid Top WT6624
- Crescent Jobox Mobile Workbenches & Workstations