Shop Alternate Products
This Product is Discontinued
Tough Guy
Burnishing Pad, 24 In, Pink, PK5 (Discontinued)
Mfr # 6YMU3
Zoro # G8541811
This Product is Discontinued
Key Features
- Floor Application Buffing, Burnishing, Polishing
- Floor Machine Pads Color Family Red
- Floor Pad Size 24 in
- Pad/Brush Shape Round
- Material Recycled Plastic Polyester Fiber