Shop Alternate Products

Sure-Foot

Stair Tread Cover, Birch, 60 in. W, Rubber (Discontinued)


Free Shipping & Returns


Key Features

  • Width 60"
  • Color Birch
  • Material Rubber
  • Thickness 3/16"
  • Depth 12"
See all product information