Shop Alternate Products

Propper

Boonie, Subdued Urban Digital, Size 7 In. (Discontinued)




Key Features

  • Material 65% Polyester/35% Cotton Ripstop
  • Color Subdued Urban Digital
  • Size 7"
  • Adjustment Type Adjustable Chin Strap
  • Standards Military Specification
See all product information

Explore More Products