Download CAD Files
Zoro Select
Fully Threaded Rod, 3/8"-16, 10 ft, Steel, Grade A, Plain Finish
Mfr # U20200.037.8888
Zoro # G8547077
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$8.95
Key Features
- Thread Coverage Fully
- Material Steel
- Material Grade/Class Grade A
- Thread Fit 1A
- Thread Type UNC
Explore More Products
- ZORO SELECT Fully Threaded Rod, 3/4"-10, 12 in, Steel, Grade A, Plain Finish U20200.075.1200
- ZORO SELECT Fully Threaded Rod, 3/8"-16, 3 ft, Steel, Grade A, Plain Finish U20200.037.3600
- ZORO SELECT Fully Threaded Rod, 1-1/2"-6, 2 ft, Steel, Grade A, Plain Finish U20200.150.2400
- ZORO SELECT Fully Threaded Stud, 7/8"-9, 11 in, Steel, Grade B7, Black Oxide Finish, 20 PK U22080.087.1100
- ZORO SELECT Fully Threaded Stud, 3/8"-24, 2 in, Stainless Steel, 18-8, Plain Finish, 5 PK 32492
- ZORO SELECT Fully Threaded Stud, 1/2"-13, 2 1/2 in, Stainless Steel, 18-8, Plain Finish, 5 PK 45671
- ZORO SELECT Fully Threaded Stud, 1-1/4"-8, 7 1/4 in, Steel, Grade B7, Black Oxide Finish, 15 PK U22080.125.0725
- ZORO SELECT Fully Threaded Stud, 3/4"-10, 10 1/2 in, Steel, B16, Plain Finish, 25 PK U22551.075.1050
- ZORO SELECT Fully Threaded Stud, 1"-8, 4 in, Steel, Grade B7, Black Oxide Finish, 10 PK 5CXA8
- ZORO SELECT Fully Threaded Rod, 1-1/8"-7, 12 in, Stainless Steel, 316, Plain Finish U55070.112.1200
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 5/16"-24, Plain Finish 36849
- Zoro Select Fully-Threaded Rods & Studs